![appelbd400](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268262158.jpg?preset=medium)
EGS 4 inch ELBD 90 degree Ocal Malleable Iron Pulling Elbow, Silver/Grey
Description
UNILETS® ELBD 90° pulling elbow with explosion-proof and dust-ignition-proof feature is used with threaded metal conduit. Serves as pulling fitting. Permits easy access to pulling conductors. Easily removable covers.
Specifications
Brand Name | Emerson | Item Name | Pull Elbow |
Connection Size | 4 in | Connection Type | Threaded |
Material | Metal | Includes | Inspection Opening and Cover |
UPC | 781381293556 |
Packages
1 - UNIT - 1 |