Abbotsford
appelbd75

EGS 3/4 inch ELBD Series 90 Degree Pulling Elbow (Malleable Iron)

Price $126.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ELBD75

Description

UNILETSĀ® ELBD 90 degree pulling elbow is used to provide access to conductors for pulling, splicing and maintenance in Hazardous Locations. Features tapered Threaded Hubs (NPT) for Rigid Conduit and IMC. Angled cover opening allows conductors to be pulled straight through hubs. Smooth cover opening and pulling surfaces prevents abrasion of conductors. Neoprene gasket cemented into groove in cover for NEMA 4 application. Provided with reducing bushings to adapt to the next smaller trade size.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Pull Elbow Connection Size 3/4 in
Connection Type Threaded Material Malleable Iron
Finish Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) Type Type LB
Standards UL 886, UL File Number E10444, CSA C22.2 No. 30, CSA 065181, UL Listed For Class 1, Division 1 And 2, Group D Class II, Division 1 And 2, Groups E, F, G Class III Application For use with Metal Conduit
UPC 781381293150

Packages

1 - UNIT - 1 10 - UNIT - 10