
EGS 1 inch 90 Degree Appleton ELBY Capped Elbow (Malleable Iron)
Description
The ELBY Series Capped Elbow serves as a pulling fitting. It makes a 90 degree bend in conduit runs. It has screw-on cover for ease of installation and removal. The cover opens on an angle permitting conductors to be pulled straight through either hub. It has female tapered threaded hubs (NPT) for rigid conduit and IMC.
Specifications
Brand Name | Appleton | Item Name | Pull Elbow |
Connection Size | 1 in | Connection Type | Female Threaded |
Material | Malleable Iron | Finish | Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Galvanic/Electrolytic Zinc Plated |
Type | 90°, Capped, ELBY Series | Dimensions | 36.6 mm ID x 52.3 mm OD x 3.19 in L |
Standards | UL 886, UL File Number E10444, CSA C22.2 No. 30, CSA 065181, UL Class 1, Group B in Addition to Class I, Groups C, D, Class II, Groups E, F, G and Class III | Application | For use with Metal Conduit |
UPC | 781381293709 |
Packages
1 - UNIT - 1 |