EGS 1 inch Appleton ELBY Capped Elbow, Malleable Iron
Description
Appleton EXP Capped Elbow, Ferrous, Female/Female, 1"
Specifications
Brand Name | Appleton | Item Name | Pull Elbow |
Connection Size | 1 in | Connection Type | Female Threaded |
Material | Malleable Iron | Finish | Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Galvanic/Electrolytic Zinc Plated |
Type | 90°, Capped, ELBY Series | Dimensions | 36.6 mm ID x 52.3 mm OD x 3.19 in L |
Standards | UL 886, UL File Number E10444, CSA C22.2 No. 30, CSA 065181, UL Class 1, Group B in Addition to Class I, Groups C, D, Class II, Groups E, F, G and Class III | Application | For use with Metal Conduit |
UPC | 781381293709 |
Packages
1 - UNIT - 1 |