EGS 1-1/4 inch 90 Degree Appleton ELBY Capped Elbow (Aluminum)
Description
The ELBY Series Capped Elbow serves as a pulling fitting. It makes a 90 degree bend in conduit runs. It has screw-on cover for ease of installation and removal. The cover opens on an angle permitting conductors to be pulled straight through either hub. It has female tapered threaded hubs (NPT) for rigid conduit and IMC.
Specifications
Brand Name | Appleton | Item Name | Pull Elbow |
Connection Size | 1-1/4 in | Connection Type | Female Threaded |
Material | Aluminum | Finish | Epoxy Powder Coated |
Type | Capped, 90° | Series/Model | ELBY |
Dimensions | 4 in L | For Use With | Metal EMT Conduit |
Includes | Inspection Opening and Cover | Standards | UL 886, UL E10444, CSA C22.2 No. 30, CSA 065181, UL Listed For Class 1, Division 1 and 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G Class III |
Application | For use with Metal Conduit | UPC | 781381621991 |
Packages
1 - UNIT - 1 |