Abbotsford
appelby75

EGS 3/4 inch 90 Degree Appleton ELBY Capped Elbow (Malleable Iron)

Price $44.87 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ELBY75

Description

The ELBY Series Capped Elbow serves as a pulling fitting. It makes a 90 degree bend in conduit runs. It has screw-on cover for ease of installation and removal. The cover opens on an angle permitting conductors to be pulled straight through either hub. It has female tapered threaded hubs (NPT) for rigid conduit and IMC.

Specifications

Brand Name Appleton Item Name Pull Elbow
Connection Size 3/4 in Connection Type Female Threaded
Material Malleable Iron Finish Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Galvanic/Electrolytic Zinc Plated
Type 90°, Capped, ELBY Series Dimensions 2.88 in L
Standards UL 886, UL File Number E10444, CSA C22.2 No. 30, CSA 065181, UL Class 1, Group B in Addition to Class I, Groups C, D, Class II, Groups E, F, G and Class III Application For use with Metal Conduit
UPC 781381293655

Packages

5 - UNIT - (5) 10 - UNIT - 10