Abbotsford
appelby75a

EGS 3/4 inch 90 Degree Appleton ELBY Capped Elbow (Aluminum)

Price $61.69 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ELBY75ACN

Description

The ELBY Series Capped Elbow serves as a pulling fitting. It makes a 90 degree bend in conduit runs. It has screw-on cover for ease of installation and removal. The cover opens on an angle permitting conductors to be pulled straight through either hub. It has female tapered threaded hubs (NPT) for rigid conduit and IMC.

Specifications

Brand Name Appleton Item Name Capped Elbow
Connection Size 3/4 in Material Aluminum
Standards Class 1, Division 1 UPC 781381518642

Packages

1 - UNIT - 1 50 - UNIT - 50
Customers who bought this item also bought