
ABB 1/2 inch Iberville Rigid to Box Pull Elbow, Zinc Alloy
Description
The RIGID pull-elbow series is rigid, inline and vibration will not loosen connections. They have a cover to help pull wires in and out the elbow. They made in malleable iron steel electro zinc plated or aluminium copper free to suit proper conduits and UL-CSA approval. All straight inside pipe threads (NPS)
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Rigid To Box Pull Elbow | Connection Size | 1/2 in |
Connection Type | External Threaded | Material | Zinc Alloy |
Finish | Zinc Plated | Type | 90°, One-Piece |
Standards | CSA 12798 | UPC | 622538274045 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 100 - UNIT = 100 | 8000 - UNIT = 8000 |