
ABB 1/2 inch Iberville Rigid to Rigid Pull Elbow, Zinc Alloy
Description
Fitting, Pull Elbow, Rigid to Rigid, Trade Size 1/2 Inch, Zinc Alloy.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Rigid To Rigid Pull Elbow | Connection Size | 1/2 in |
Connection Type | Threaded | Material | Zinc Alloy |
Finish | Galvanic Zinc Coated | Type | Rigid Conduit |
Standards | CSA 12798 | UPC | 622538275042 |
Packages
10 - UNIT = (10) | 100 - UNIT = 100 | 8000 - UNIT = 8000 |