
ABB 3/4 inch Iberville EMT to Box Pull Elbow, Zinc Alloy
Description
The IBERVILLE EMT entry fitting series is designed to provide viable solutions to connect or insert steel EMT conduit to boxes and enclosures in commercial applications offered in various models and application types with ferrule compression or set screw providing ground continuity. It is made of zinc alloy or cast aluminum and are CSA approved and corrosion proof.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | EMT To Box Pull Elbow | Connection Size | 3/4 in |
Connection Type | Plug-in x External Threaded | Material | Zinc Alloy |
Color | Silver | Finish | Zinc Plated |
Type | 90°, One-Piece | Standards | CSA 707080 |
UPC | 622538272065 |
Packages
5 - UNIT = (5) | 50 - UNIT = 50 | 4000 - UNIT = 4000 |