Abbotsford
ges34emtboxpelb

ABB 3/4 inch Iberville Pull Elbows, EMT to Box (Zinc Alloy)

Price $19.9942 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI5206

Description

The IBERVILLE EMT entry fitting series is designed to provide viable solutions to connect or insert steel EMT conduit to boxes and enclosures in commercial applications offered in various models and application types with ferrule compression or set screw providing ground continuity. It is made of zinc alloy or cast aluminum and are CSA approved and corrosion proof.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name EMT To Box Pull Elbow Connection Size 3/4 in
Connection Type Plug-in x External Threaded Material Zinc Alloy
Color Silver Finish Zinc Plated
Type 90°, One-Piece Standards CSA 707080
UPC 622538272065

Packages

5 - UNIT = (5) 50 - UNIT = 50 4000 - UNIT = 4000