![ges34rigrigpelb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11722700.jpg?preset=medium)
ABB 3/4 inch Iberville Pull Elbows, Rigid to Rigid (Zinc Alloy)
Description
The RIGID pull-elbow series is rigid, inline and vibration will not loosen connections. They have a cover to help pull wires in and out the elbow. They made in malleable iron steel electro zinc plated or aluminium copper free to suit proper conduits and UL-CSA approval. All straight inside pipe threads (NPS)
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Rigid To Rigid Pull Elbow | Connection Size | 3/4 in |
Connection Type | Threaded | Material | Zinc Alloy |
Finish | Galvanic Zinc Coated | Type | Rigid Conduit |
Standards | CSA 12798 | UPC | 622538275066 |
Packages
5 - UNIT = (5) | 50 - UNIT = 50 | 4000 - UNIT = 4000 |