![kily1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/146820539.jpg?preset=medium)
HUBBELL 1/2 inch Killark Y Series Aluminum Capped Elbow
Description
Threaded for rigid conduit or IMC. Smooth integral bushings to prevent damage to wires.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Capped Elbow | Connection Size | 1/2 in |
Connection Type | Threaded | Material | Copper-Free Aluminum |
Color | Gray | Finish | Powder Epoxy Paint |
Type | 90°, Non-Reversing | Dimensions | 2-7/8 in W x 2-7/8 in D x 2-3/4 in H |
Packaging Quantity | 10/Pack | Standards | CSA Certified, FM Approved, UL Listed |
Application | To change direction 90° in rigid or IMC conduit systems where space is limited and access is needed for pulling conductors or maintenance. | UPC | 783936970011 |
Packages
1 - UNIT - 1 | 10 - UNIT -10 |