![kily2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/146820539.jpg?preset=medium)
HUBBELL 3/4 inch Killark Y Series Aluminum Capped Elbow
Description
Threaded for rigid conduit or IMC. Smooth integral bushings to prevent damage to wires.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Capped Elbow | Connection Size | 3/4 in |
Connection Type | Threaded | Material | Copperfree Aluminum |
Color | Gray | Finish | Powder Epoxy Paint |
Type | 90° | Series/Model | Y |
Dimensions | 3-3/4 in H x 3-1/16 in W x 3-1/16 in D | For Use With | Rigid/IMC Conduit |
Standards | UL E10514, CSA LR11716, FM Approved, Class I, Divisions 1 and 2, Groups C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2 | Application | To change direction 90° in rigid or IMC conduit systems where space is limited and access is needed for pulling conductors or maintenance. |
UPC | 783936970028 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |