
HUBBELL 1 inch Killark Y Series Iron Capped Elbow
Description
Threaded for rigid conduit or IMC. Smooth integral bushings to prevent damage to wires.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Capped Elbow | Connection Size | 1 in |
Connection Type | Threaded | Material | Iron |
Color | Gray | Finish | Powder Epoxy Paint |
Type | 90°, Non-Reversing | Dimensions | 4 in W x 4 in D x 3-1/4 in H |
Packaging Quantity | 2/Pack | Standards | CSA Certified, FM Approved, UL Listed |
Application | To change direction 90° in rigid or IMC conduit systems where space is limited and access is needed for pulling conductors or maintenance. | UPC | 783936970127 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |