![ibv7304g](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11722688.jpg?preset=medium)
ABB 1/2 inch Iberville Pull Elbow, Rigid to Rigid with Gasket, (Zinc Alloy)
Description
The RIGID pull-elbow series is rigid, inline and vibration will not loosen connections. They have a cover to help pull wires in and out the elbow. They made in malleable iron steel electro zinc plated or aluminium copper free to suit proper conduits and UL-CSA approval. All straight inside pipe threads (NPS)
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Material | Zinc Alloy | Type | Rigid Conduit |
Standards | 707080 | UPC | 622538276049 |
Packages
1 - UNIT - 1 | 10 - UNIT = (10) | 100 - UNIT = 100 | 8000 - UNIT = 8000 |