
ABB 1 inch Iberville Pull Elbow, Rigid to Rigid with Gasket, (Zinc Alloy)
Description
Pull elbow for use with rigid conduit.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Rigid Pull Elbow | Connection Size | 1 in |
Connection Type | Threaded | Material | Zinc Alloy |
Type | Rigid Conduit | Includes | Gaskets and Covers |
Standards | CSA File Number 12798 | UPC | 622538276087 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 3200 - UNIT - 3200 |