
ABB 1-1/4 inch Iberville Pull Elbow, Rigid to Rigid with Gasket, (Zinc Alloy)
Description
The RIGID pull-elbow series is rigid, inline and vibration will not loosen connections. They have a cover to help pull wires in and out the elbow. They made in malleable iron steel electro zinc plated or aluminium copper free to suit proper conduits and UL-CSA approval. All straight inside pipe threads (NPS)
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Rigid To Rigid Pull Elbow | Connection Size | 1-1/4 in |
Connection Type | Threaded | Material | Zinc Alloy |
Finish | Galvanic Zinc Coated | Type | Rigid Conduit |
Standards | CSA 12798 | UPC | 622538276100 |
Packages
1 - UNIT - 1 | 3 - UNIT = (3) | 30 - UNIT = 30 | 1920 - UNIT = 1920 |