SONECABLE E-PB-050WT PULL ELBOW EMT 1/2"25 BULK PACK SIMPUSH
Description
1/2" EMT Push Install EMT to Box Pull Elbow Bulk Pack Qty 25 with Removal Tool
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Pull Elbow with Removal Tool | Connection Size | 1/2 in |
Connection Type | Push-To-Connect | Material | Copper-Free Aluminum |
Dimensions | 1.105 in L x 2.522 in W x 2.51 in H | For Use With | EMT Conduit to Box |
Packaging Quantity | 25/Box | Standards | cULus 514B Listed |
UPC | 032886713460 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |