SONECABLE E-PB-100WT PULL ELBOW EMT 1"7 BULK PACK SIMPUSH
Description
1" EMT Push Install EMT to Box Pull Elbow Bulk Pack Qty 7 with Removal Tool
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Pull Elbow with Removal Tool | Connection Size | 1 in |
Connection Type | Push-To-Connect | Material | Copper-Free Aluminum |
Dimensions | 1.6 in L x 3.622 in W x 3.677 in H | For Use With | EMT Conduit to Box |
Packaging Quantity | 7/Box | Standards | cULus 514B Listed |
UPC | 032886713484 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |