SONECABLE E-PB-125WT PULL ELBOW EMT 1-1/4"6 BULK PACK SIMPUSH
Description
1-1/4" EMT Push Install EMT to Box Pull Elbow Bulk Pack Qty 6 with Removal Tool
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Pull Elbow with Removal Tool | Connection Size | 1-1/4 in |
Connection Type | Push-To-Connect | Material | Copper-Free Aluminum |
Dimensions | 2.09 in L x 4.378 in W x 4.515 in H | For Use With | EMT Conduit to Box |
Packaging Quantity | 6/Box | Standards | cULus 514B Listed |
UPC | 032886713491 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |