SONECABLE E-PE-075WT PULL ELBOW EMT 3/4"10 BULK PACK SIMPUSH
Description
3/4" EMT Push Install EMT to EMT Pull Elbow Bulk Pack Qty 15 with Removal Tool
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Pull Elbow with Removal Tool | Connection Size | 3/4 in |
Connection Type | Push-To-Connect | Material | Copper-Free Aluminum |
Dimensions | 1.282 in L x 2.981 in W x 2.981 in H | For Use With | EMT Conduits |
Packaging Quantity | 15/Box | Standards | cULus 514B Listed |
UPC | 032886713439 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |