SONECABLE E-PE-125WT PULL ELBOW EMT 1-1/4"12 BULK PACK SIMPUSH
Description
SIMPush, push-to-install pull elbows are used to secure two ends of EMT conduit together quickly and without tools. These EMT fittings are designed for use in dry locations only.
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Pull Elbow with Removal Tool | Connection Size | 1-1/4 in |
Connection Type | Push-To-Connect | Material | Copper-Free Aluminum |
Dimensions | 2.09 in L x 4.323 in W x 4.323 in H | For Use With | EMT Conduits |
Packaging Quantity | 6/Box | Standards | cULus 514B Listed |
UPC | 032886713453 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |