![sourpb050](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283658912.jpg?preset=medium)
SONECABLE R-PB-050 ELBOW PULL GALV-BOX 1/2"SIMPUSH RETAIL
Description
1/2" Rigid & IMC Push Install Rigid to Box Pull Elbow
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Pull Elbow | Connection Size | 1/2 in |
Connection Type | Push-To-Connect | Material | Copper-Free Aluminum |
Finish | Powder-Coated | Dimensions | 1.298 in L x 3.159 in W x 3.159 in H |
For Use With | Rigid and IMC Conduit to Box | Packaging Quantity | 1/Bag |
Standards | cULus 514B Listed, IP66, NEMA 3S | UPC | 032886704499 |
Packages
1 - UNIT - 1 |