SONECABLE R-PB-050WT ELBOW PULL GALV-BOX1/2" SIMPUSH
Description
1/2" Rigid & IMC Push Install Rigid to Box Pull Elbow Bulk Pack Qty 12 with Removal Tool
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Pull Elbow with Removal Tool | Connection Size | 1/2 in |
Connection Type | Push-To-Connect | Material | Copper-Free Aluminum |
Finish | Powder-Coated | Dimensions | 1.298 in L x 3.159 in W x 3.159 in H |
For Use With | Rigid and IMC Conduit to Box | Packaging Quantity | 12/Box |
Standards | cULus 514B Listed, IP66, NEMA 3S | UPC | 032886714108 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 |