Abbotsford
sourpb075wt

SONECABLE R-PB-075WT ELBOW PULL GALV-BOX3/4" SIMPUSH

Inventory
Unavailable for order
Manufacturer:SONECABLE
Manufacturer #:R-PB-075WT

Description

SIMPush, push-to-install pull elbow are used to secure rigid conduit to a box quickly, firmly, and without tools. Never worry about threading conduit again. These robust rigid fittings are watertight, corrosion-resistant and suitable for outdoor use.

Specifications

Brand Name Southwire Sub Brand SIMPush™
Item Name Pull Elbow with Removal Tool Connection Size 3/4 in
Connection Type Push-To-Connect Material Copper-Free Aluminum
Finish Powder-Coated Dimensions 1.653 in L x 3.54 in W x 3.54 in H
For Use With Rigid and IMC Conduit to Box Packaging Quantity 8/Box
Standards cULus 514B Listed, IP66, NEMA 3S UPC 032886714115

Packages

1 - UNIT - 1 8 - UNIT - 8
This website uses cookies to ensure you get the best experience on our website. Read more
Ok