SONECABLE R-PB-100WT ELBOW PULL GALV-BOX1" SIMPUSH
Description
1" Rigid & IMC Push Install Rigid to Box Pull Elbow Bulk Pack Qty 6 with Removal Tool
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Pull Elbow with Removal Tool | Connection Size | 1 in |
Connection Type | Push-To-Connect | Material | Copper-Free Aluminum |
Finish | Powder-Coated | Dimensions | 1.929 in L x 4.419 in W x 4.419 in H |
For Use With | Rigid and IMC Conduit to Box | Packaging Quantity | 6/Box |
Standards | cULus 514B Listed, IP66, NEMA 3S | UPC | 032886714122 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |