Abbotsford
sourpb125wt

SONECABLE R-PB-125WT ELBOW PULL GALV-BOX1-1/4" SIMPUSH

Inventory
Unavailable for order
Manufacturer:SONECABLE
Manufacturer #:R-PB-125WT

Description

1-1/4" Rigid & IMC Push Install Rigid to Box Pull Elbow Bulk Pack Qty 4 with Removal Tool

Specifications

Brand Name Southwire Sub Brand SIMPush™
Item Name Pull Elbow with Removal Tool Connection Size 1-1/4 in
Connection Type Push-To-Connect Material Copper-Free Aluminum
Finish Powder-Coated Dimensions 2.42 in L x 5.35 in W x 5.35 in H
For Use With Rigid and IMC Conduit to Box Packaging Quantity 4/Box
Standards cULus 514B Listed, IP66, NEMA 3S UPC 032886714139

Packages

1 - UNIT - 1 3 - UNIT - 3
This website uses cookies to ensure you get the best experience on our website. Read more
Ok