SONECABLE R-PE-050WT ELBOW PULL GALV-GALV1/2" SIMPUSH
Description
SIMPush, push-to-install pull elbows are used to secure two ends of rigid conduit together quickly, firmly, and without tools. Never worry about threading conduit again. These robust rigid fittings are watertight, corrosion-resistant and suitable for outdoor use.
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Pull Elbow with Removal Tool | Connection Size | 1/2 in |
Connection Type | Push-To-Connect | Material | Copper-Free Aluminum |
Finish | Powder-Coated | Dimensions | 1.298 in L x 3.16 in W x 3.16 in H |
For Use With | Threaded or Non-Threaded Rigid, IMC and Galvanized Conduit | Packaging Quantity | 18/Box |
Standards | cULus 514B Listed, IP66, NEMA 3S | Application | For Outdoor Use |
UPC | 032886714061 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |