SONECABLE R-PE-075 ELBOWPULL GALV-GALV 3/4"SIMPUSH RETAIL
Description
3/4" Rigid & IMC Push Install Rigid to Rigid Pull Elbow
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Pull Elbow | Connection Size | 3/4 in |
Connection Type | Push-To-Connect | Material | Copper-Free Aluminum |
Finish | Powder-Coated | Dimensions | 1.653 in L x 3.549 in W x 3.549 in H |
For Use With | Threaded or Non-Threaded Rigid, IMC and Galvanized Conduit | Packaging Quantity | 1/Bag |
Standards | cULus 514B Listed, IP66, NEMA 3S | Application | For Outdoor Use |
UPC | 032886704468 |
Packages
1 - UNIT - 1 |