![sourpe075wt](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283658770.jpg?preset=medium)
SONECABLE R-PE-075WT ELBOW PULL GALV-GALV3/4" SIMPUSH
Description
3/4" Rigid & IMC Push Install Rigid to Rigid Pull Elbow Bulk Pack Qty 8 with Removal Tool
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Pull Elbow with Removal Tool | Connection Size | 3/4 in |
Connection Type | Push-To-Connect | Material | Copper-Free Aluminum |
Finish | Powder-Coated | Dimensions | 1.653 in L x 3.549 in W x 3.549 in H |
For Use With | Threaded or Non-Threaded Rigid, IMC and Galvanized Conduit | Packaging Quantity | 8/Box |
Standards | cULus 514B Listed, IP66, NEMA 3S | Application | For Outdoor Use |
UPC | 032886714078 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |