SONECABLE R-PE-100WT ELBOW PULL GALV-GALV1" SIMPUSH
Description
1" Rigid & IMC Push Install Rigid to Rigid Pull Elbow Bulk Pack Qty 6 with Removal Tool
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Pull Elbow with Removal Tool | Connection Size | 1 in |
Connection Type | Push-To-Connect | Material | Copper-Free Aluminum |
Finish | Powder-Coated | Dimensions | 1.93 in L x 4.433 in W x 4.433 in H |
For Use With | Threaded or Non-Threaded Rigid, IMC and Galvanized Conduit | Packaging Quantity | 6/Box |
Standards | cULus 514B Listed, IP66, NEMA 3S | Application | For Outdoor Use |
UPC | 032886714085 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |