SONECABLE R-PE-125WT ELBOW PULL GALV-GALV1-1/4" SIMPUSH
Description
1-1/4" Rigid & IMC Push Install Rigid to Rigid Pull Elbow Bulk Pack Qty 4 with Removal Tool
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Pull Elbow with Removal Tool | Connection Size | 1-1/4 in |
Connection Type | Push-To-Connect | Material | Copper-Free Aluminum |
Finish | Powder-Coated | Dimensions | 2.42 in L x 5.354 in W x 5.354 in H |
For Use With | Threaded or Non-Threaded Rigid, IMC and Galvanized Conduit | Packaging Quantity | 4/Box |
Standards | cULus 514B Listed, IP66, NEMA 3S | Application | For Outdoor Use |
UPC | 032886714092 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |