Abbotsford
appbc400a

EGS 4 inch Appleton C NEC 8X Series Unilet Conduit Outlet Body with Cover and Gasket, Aluminum

Price $2,159.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:BC400A

Description

MOGUL UNILET® Conduit fitting of type C made of aluminium. Complete with assembled cover and neoprene gasket. Smooth, rounded integral bushing in each hub protects. Accurately tapped, tapered threads for tight, rigid joints and ground continuity. Covers have captive stainless steel screws to speed installation, prevent “freezing” of screws. Larger body size facilitates pulling of large and heavy conductors. Specially designed raised cast covers provide additional wiring area. MOGUL UNILETS® for pulling straight, 45° or 90° angle turns and/or making taps and splices.

Specifications

Brand Name Appleton Sub Brand Mogul Unilet™
Item Name Type C Conduit Outlet Body Type Mogul
Hub Size 4 in Trade Size 4 in
Connection Tapered Female Threaded Form 8
Material Aluminum Series/Model NEC 6X8X
For Use With Rigid Metal Conduit and IMC Conduit Includes Cover, Gasket
Standards UL 514A, 514B, UL E25627 Application For Ordinary Locations
UPC 781381474382

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok