![appbc150a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268261186.jpg?preset=medium)
EGS 1-1/2 inch Appleton C NEC 8X Series Unilet Conduit Outlet Body with Cover and Gasket, Aluminum
Description
MOGUL UNILET® Conduit fitting of type C made of aluminium. Complete with assembled cover and neoprene gasket. Smooth, rounded integral bushing in each hub protects. Accurately tapped, tapered threads for tight, rigid joints and ground continuity. Covers have captive stainless steel screws to speed installation, prevent “freezing” of screws. Larger body size facilitates pulling of large and heavy conductors. Specially designed raised cast covers provide additional wiring area. MOGUL UNILETS® for pulling straight, 45° or 90° angle turns and/or making taps and splices.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type C Conduit Body | Type | Mogul, Non-Corrosive |
Hub Size | 1.5 in | Trade Size | 1-1/2 in |
Connection | Tapered Female Threaded | Material | Aluminum |
Finish | Epoxy Powder Coated | Series/Model | NEC 8X |
Dimensions | 13.94 in L x 3.13 in W x 3-3/4 in H | NEMA Rating | NEMA FB-1 |
For Use With | Threaded Rigid Metal Conduit and IMC Conduit | Includes | Cover and Gasket |
Standards | UL 514B, UL E2527, CSA C22.2 No. 18.3, CSA File Number 065183 | Application | For Use With Rigid Metal Conduit And IMC |
UPC | 781381743334 |
Packages
1 - UNIT - 1 |