![appc150a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12380661.jpg?preset=medium)
EGS 1-1/2 inch Form 85 Type C Aluminum Unilet Conduit Outlet Body
Description
APPLICATIONS:- Serve as pulling fittings.- Make bends in conduit system.- Provide openings for splicing.- Connect and change direction of conduit runs.- Allow connections for branch runs.- Permit access to conductors for maintenance.FEATURES:- Roomy interiors: more wiring space.- Smooth, rounded integral bushings in hubs protect conductor insulation.- Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity.- Form 85 copperfree aluminum Unilets are lightweight, selfoxidizing, self-renewing and offer a high corrosion resistance.- Lightweight aluminum facilitates shipping, handling and installing.- Sizes with flat-back design ideal where fitting is mounted flat against surface.- 1/2" to 3" blank covers are domed for extra wiring space.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type C Conduit Body | Trade Size | 1-1/2 in |
Connection | Threaded | Cubic Capacity | 35 in³ |
Form | 85 | Material | Aluminum |
Finish | Epoxy Powder Coated | Mounting Type | Surface |
Dimensions | 8.56 in L x 2-1/2 in W x 2-3/4 in H | NEMA Rating | NEMA FB-1 |
For Use With | Rigid Metal Conduit, IMC and EMT Conduit | Includes | Cover |
Standards | UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA File Number 065183, Class I, Division 2, NEC 501.10(B)(4) | Application | For Pulling, Making Bends, Openings for Splicing, Connect and Change Direction of Conduit Runs, Permit Access to Conductors for Maintenance |
UPC | 781381165303 |
Packages
1 - UNIT - 1 |