Abbotsford
appc100a

EGS 1 inch Form 85 Type C Aluminum Unilet Conduit Outlet Body

Price $51.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:APPC100A

Description

APPLICATIONS:- Serve as pulling fittings.- Make bends in conduit system.- Provide openings for splicing.- Connect and change direction of conduit runs.- Allow connections for branch runs.- Permit access to conductors for maintenance.FEATURES:- Roomy interiors: more wiring space.- Smooth, rounded integral bushings in hubs protect conductor insulation.- Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity.- Form 85 copperfree aluminum Unilets are lightweight, selfoxidizing, self-renewing and offer a high corrosion resistance.- Lightweight aluminum facilitates shipping, handling and installing.- Sizes with flat-back design ideal where fitting is mounted flat against surface.- 1/2" to 3" blank covers are domed for extra wiring space.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Type C Conduit Body Trade Size 1 in
Connection Threaded Cubic Capacity 11.8 in³
Form 85 Material Aluminum
Finish Epoxy Powder Coated Mounting Type Surface
Dimensions 6.69 in L x 1.81 in W x 1.88 in H NEMA Rating NEMA FB-1
For Use With Rigid Metal Conduit, IMC and EMT Conduit Includes Cover
Standards UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA File Number 065183, Class I, Division 2, NEC 501.10(B)(4) Application For Pulling, Making Bends, Openings for Splicing, Connect and Change Direction of Conduit Runs, Permit Access to Conductors for Maintenance
UPC 781381164801

Packages

5 - UNIT - (5) 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok