EGS 1 inch FORM 85 UNILET Type C Conduit Outlet Body (Aluminum)
Description
FORM 85™ UNILET® Conduit outlet body made of aluminum. Roomy interiors: more wiring space. Smooth, rounded integral bushings in hubs protect conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity. FORM 85 copper-free aluminum UNILET are lightweight, self oxidizing, self-renewing and offer a high corrosion resistance. Lightweight aluminum facilitates shipping, handling and installing. Sizes with flat-back design ideal where fitting is mounted flat against surface. Serve as pulling fittings. Make bends in conduit system. Provide openings for splicing. Connect and change direction of conduit runs. Allow connections for branch runs. Permit access to conductors for maintenance.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type C Conduit Body | Trade Size | 1 in |
Connection | Threaded | Cubic Capacity | 11.8 in³ |
Form | 85 | Material | Aluminum |
Finish | Epoxy Powder Coated | Mounting Type | Surface |
Dimensions | 6.69 in L x 1.81 in W x 1.88 in H | NEMA Rating | NEMA FB-1 |
For Use With | Rigid Metal Conduit, IMC and EMT Conduit | Includes | Cover |
Standards | UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA File Number 065183, Class I, Division 2, NEC 501.10(B)(4) | Application | For Pulling, Making Bends, Openings for Splicing, Connect and Change Direction of Conduit Runs, Permit Access to Conductors for Maintenance |
UPC | 781381164801 |
Packages
5 - UNIT - (5) | 20 - UNIT - 20 |