Abbotsford
appc200m

EGS 2 inch Form 35 Type C Malleable Iron Unilet Conduit Outlet Body

Price $151.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:C200M
Documents Documents

Description

Appleton Form 35 Malleable Iron Conduit Outlet Bodies are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.FEATURES:- Smooth, rounded integral bushings in hubs protect conductor insulation.- Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity.- Form 35 malleable iron Unilets: high tensile strength and ductility. High corrosion-resistance, high impact and shock resistance.- Exclusive built-in easy-pulling rollers in type C (1-1/4” thru 4”) and type LB (1-1/4” thru 4”): eliminate damage when cable is pulled through hubs.- Sizes with flat-back design ideal where fitting is mounted flat against surface.- 1/2" to 3" blank covers are domed for extra wiring space.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Type C Conduit Body Type Type C Conduit Outlet Body
Hub Size 2 in Trade Size 2 in
Connection Tapered Female Threaded Form 35
Material Malleable Iron Finish Chromate/Epoxy Powder-Coated/Zinc Electroplated
Dimensions 11.63 in L x 3.13 in W x 3.38 in H NEMA Rating NEMA FB-1
For Use With Rigid Steel, Rigid Aluminum Conduit and IMC Conduit Includes Cover
Standards UL 514B, UL E2527, CSA C22.2 No. 18.3, CSA 065183 Application For Use With Rigid Steel, Rigid Aluminum Conduit And IMC
UPC 781381165600

Packages

1 - UNIT - 1 2 - UNIT - 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok