![appc39](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12381008.jpg?preset=medium)
EGS 1 inch FM9 UNILET Type C Conduit Outlet Body (Aluminum)
Description
FM9™ UNILET® Conduit outlet body made of aluminum. Roomy interiors deep body cavity provides increased volume allowing higher wiring capacity. Smooth, rounded integral bushings in hubs protect conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity. Covers are domed for extra wiring space. Smooth hub bushings and cover openings protect conductor insulation. Smooth hub openings allow easy conduit joining. Serve as pulling fittings. Make bends in conduit system. Provide openings for splicing. Connect and change direction of conduit runs. Allow connections for branch runs. Permit access to conductors for maintenance.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type C Conduit Body | Trade Size | 1 in |
Connection | Tapered FNPT | Cubic Capacity | 12.3 in³ |
Form | 9 | Material | Aluminum |
Finish | Natural | Dimensions | 6.59 in L x 1.75 in W x 2.06 in H |
NEMA Rating | NEMA FB-1 | For Use With | Steel Rigid, Aluminum Rigid and IMC Conduit |
Standards | UL 514A, UL 514B, UL E2527, CSA C22.2 No. 18.3, CSA 065183 | Application | Use to Connect and Change Direction of Conduit Runs, Provide Openings for Splicing, Permit Access to Conductors for Maintenance, Allow Connections for Branch Runs |
UPC | 781381094139 |
Packages
1 - UNIT - 1 |