![kiloc1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/146777367.jpg?preset=medium)
HUBBELL 1/2 inch inch Killark O Series C Type Aluminum Conduit Body
Description
Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Interchangeable with competitive products. Volume is 4 cu. in.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Type C Conduit Body | Type | Non-Reversing, Raintight |
Hub Size | 1/2 in | Trade Size | 1/2 in |
Connection | NPT | Cubic Capacity | 4 in³ |
Material | Copper-Free Aluminum | Finish | Gray/Powder Epoxy Paint |
Series/Model | O Series | Dimensions | 5-3/16 in L x 1-3/8 in W x 1-3/8 in H |
For Use With | Rigid Conduit and IMC | Standards | CSA Certified, UL Listed |
Application | For Used to Provide Access to Conductors for Pulling, Splicing and Maintenance | UPC | 783936450018 |
Packages
10 - UNIT - (10) |