![kiloc2cg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/146715725.jpg?preset=medium)
HUBBELL 3/4 inch Killark O Series C Type Aluminum Conduit Body with Cover and Gasket
Description
Tapered threaded hubs (NPT). Raintight. Interchangeable with competitive products. Stainless steel screws on stamped and cast covers. Volume is 7 cu. in.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Conduit Body with Cover and Gasket | Type | Type C, Raintight |
Hub Size | 3/4 in | Connection | NPT |
Cubic Capacity | 70 in³ | Material | Copper-Free Aluminum |
Finish | Powder Epoxy Paint/Gray | Series/Model | O Series |
Dimensions | 6-1/8 in L x 1-5/8 in W x 1-5/8 in H | Includes | Cover and Gasket |
Standards | CSA Certified, UL Listed | Application | To Provide Access to Conductors for Pulling, Splicing and Maintenance, Threaded for Rigid Conduit and IMC |
UPC | 783936049236 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |