Abbotsford
souecb050

SONECABLE E-CB-050 FITT TYPE-C EMT 1/2"SIMPUSH RETAIL

Inventory
Unavailable for order
Manufacturer:SONECABLE
Manufacturer #:E-CB-050
Documents Documents

Description

SIMPush, push-to-install type-C bodies are used to secure two ends of EMT conduit together quickly and without tools. These EMT fittings are designed for use in dry locations only.

Specifications

Brand Name Southwire Sub Brand SIMPush™
Item Name Type C Conduit Body Type Watertight, Concrete Tight
Trade Size 1/2 in Connection Push-To-Connect
Material Copper Free Aluminum Finish Powder Coated
Dimensions 1.3 in L x 1.31 in W x 6.8 in H NEMA Rating NEMA 4X
Includes Cover Standards cULus Listed
Application For EMT Conduit UPC 032886704222

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok