WESTWAY ELECTRICAL LB29 3/4" Ocal® Mark 9 LB Fitting, Aluminum
Description
3/4 Cu-fr Al Lb Cond Bdy
Specifications
Brand Name | Crouse-Hinds | Sub Brand | Condulet® |
Item Name | Type LB Conduit Body | Type | LB |
Hub Size | 3/4 in | Connection | Threaded |
Material | Copper-Free Aluminum | Finish | Natural Enamel Painted |
Dimensions | 5-1/4 in L x 1-9/16 in W x 2-13/32 in H | For Use With | Rigid Conduit |
Standards | UL 514B, CSA C22.2, Federal Specification W-C-586D | Application | Rigid Conduit |
UPC | 782274513607 |
Packages
1 - UNIT - 1 |