![appblb300a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268261199.jpg?preset=medium)
EGS 3 inch 90 degree Appleton LB NEC 6X Unilet Conduit Outlet Body with Cover and Gasket, Aluminum
Description
Mogul UNILETS Type LB NEC 6X Conduit Outlet Body With Assembled Cover And Gasket, Hub Size: 3 IN, Length: 21.06 IN, Width: 5.88 IN, Height: 10 IN, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standa
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type LB Conduit Body | Type | Mogul, Non-Corrosive |
Hub Size | 3 in | Trade Size | 3 in |
Connection | Tapered Female Threaded | Material | Aluminum |
Finish | Epoxy Powder Coated | Series/Model | NEC 6X |
Dimensions | 21.06 in L x 5.88 in W x 10 in H | NEMA Rating | NEMA FB-1 |
For Use With | Rigid Metal Conduit and IMC Conduit | Includes | Cover and Gasket |
Standards | UL 514B, UL E2527, CSA C22.2 No. 18.3, CSA File Number 065183 | Application | For Use With Rigid Metal Conduit And IMC |
UPC | 781381474511 |
Packages
1 - UNIT - 1 |