![appblb400a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268261199.jpg?preset=medium)
EGS 4 inch Appleton LB NEC 6X Unilet Conduit Outlet Body with Cover and Gasket Aluminum, Silver/Grey
Description
Mogul UNILETS Type LB NEC 6X Conduit Outlet Body With Assembled Cover And Gasket, Hub Size: 4 IN, Length: 27-1/2 IN, Width: 7 IN, Height: 12-1/2 IN, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Stan
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type LB Conduit Body | Type | Mogul, Non-Corrosive |
Hub Size | 4 in | Trade Size | 4 in |
Connection | Tapered Female Threaded | Material | Aluminum |
Finish | Epoxy Powder Coated | Series/Model | NEC 6X |
Dimensions | 27-1/2 in L x 7 in W x 12-1/2 in H | NEMA Rating | NEMA FB-1 |
For Use With | Rigid Metal Conduit and IMC Conduit | Includes | Cover and Gasket |
Standards | UL 514B, UL E2527, CSA C22.2 No. 18.3, CSA File Number 065183 | Application | For Use With Rigid Metal Conduit And IMC |
UPC | 781381474535 |
Packages
1 - UNIT - 1 |