![applb75a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12382837.jpg?preset=medium)
EGS 3/4 inch Appleton Type LB Form 85 Aluminum Unilet Conduit Outlet Body, Grey
Description
Aluminum conduit bodies with tapered threaded hubs (NPT). Raintight when used with gasketed covers. To provide access to conductors for pulling, splicing, maintenance and future changes/upgrades. Allows connection of straight conduit runs, branch conduit runs and 90 degree bends.
Specifications
Brand Name | Appleton | Item Name | Type LB Conduit Body |
Hub Size | 3/4 in | Connection | Threaded |
Cubic Capacity | 7 in³ | Form | 85 |
Material | Die-Cast Copperfree Aluminum | Finish | Epoxy Powder Coated |
Dimensions | 5.63 in L x 1.63 in W | NEMA Rating | NEMA FB-1 |
For Use With | Rigid Steel, Rigid Aluminum, IMC, and EMT Conduits | Standards | UL 514A, 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA File Number 065183 |
Application | For Wire Pulling and Splicing | UPC | 781381476003 |
Packages
5 - UNIT - (5) | 50 - UNIT - 50 |