EGS 1-1/2 inch Ocal Type LB Form 35 Malleable Iron Unilet Conduit Outlet Body, Grey
Description
Form 35 UNILETS Type LB Conduit Outlet Body, Hub Size: 1-1/2 IN, Form: 35, Length: 8.19 IN, Height: 3-3/4 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered Female Th
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Type | Type LB Conduit Outlet Body | Hub Size | 1.5 in |
Connection | Tapered Female Threaded | Form | 35 |
Material | Malleable Iron | Finish | Zinc Electroplate/Chromate/Epoxy Powder Coat |
Standards | UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 | Application | For Use With Rigid Steel, Rigid Aluminum Conduit And IMC |
UPC | 781381476805 |
Packages
1 - UNIT - 1 |