EGS 3/4 inch FM9 UNILET Type LB Conduit Outlet Body (Aluminum)
Description
FM9™ UNILET® Conduit outlet body made of aluminium. Roomy interiors deep body cavity provides increased volume allowing higher wiring capacity. Smooth, rounded integral bushings in hubs protect conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity. Covers are domed for extra wiring space. Smooth hub bushings and cover openings protect conductor insulation. Smooth hub openings allow easy conduit joining. Serve as pulling fittings. Make bends in conduit system. Provide openings for splicing. Connect and change direction of conduit runs. Allow connections for branch runs. Permit access to conductors for maintenance.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type LB Conduit Body | Trade Size | 3/4 in |
Connection | Tapered Female Threaded | Cubic Capacity | 8.3 in³ |
Form | 9 | Material | Aluminum |
Finish | Natural/Uncoated | Dimensions | 2.52 in L x 1.56 in W x 2.59 in H |
NEMA Rating | NEMA FB-1 | For Use With | Rigid Steel, Rigid Aluminum and IMC Conduit |
Standards | UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA File Number 065183, Class I, Division 2, NEC 501.10(B)(4) | Application | For Pulling, Making Bends, Openings for Splicing, Connect and Change Direction of Conduit Runs, Permit Access to Conductors for Maintenance, Commercial, Industrial, Hazardous and Wet Locations |
UPC | 781381094191 |
Packages
1 - UNIT - 1 |