EGS 3 inch FORM 35 UNILET Type LB Conduit Outlet Body (Malleable Iron)
Description
FORM 35® UNILET® conduit outlet body for use with rigid steel, rigid aluminum and IMC conduit. High tensile strength and ductility, high corrosion resistance, high impact and shock resistance. Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity. Malleable iron bodies with epoxy powder coat finish, malleable iron, steel or aluminum covers, stainless steel screws, neoprene or composition fiber gaskets.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type LB Conduit Body | Type | Type LB Conduit Outlet Body |
Hub Size | 3 in | Trade Size | 3 in |
Connection | Tapered Female Threaded | Form | 35 |
Material | Malleable Iron | Finish | Chromate/Epoxy Powder-Coated/Zinc Electroplated |
Dimensions | 13.69 in L x 6 in H | NEMA Rating | NEMA FB-1 |
For Use With | Rigid Steel, Rigid Aluminum Conduit, IMC and EMT Conduit | Includes | Cover |
Standards | CSA C22.2 No. 18.3, CSA 065183, UL 514B, UL E2527 | Application | For Use With Rigid Steel, Rigid Aluminum Conduit And IMC |
UPC | 781381477406 |
Packages
1 - UNIT - 1 |